Combination Wrench, 2 1/8", Steel
- Mfr # JHW1192B
- Zoro # G723933644
product price:Â
$
264.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Head Type
Offset
Number of Points
12
Opening Angle (Deg.)
15 Degrees
Wrench Length Style
Standard
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1192B
- Zoro #
- G723933644
- UPC #
- 0662459101280
- Country of Origin
- United States
Dimensions
- Wrench Length Style
- Standard
- Head Size
- 2 1/8 in
- Head Thickness
- 7/8 in
- Overall Length
- 26 3/8 in
- Wire Rope Length
- 26 3/8 in
- Length
- 26 3/8 in
Details
- Head Type
- Offset
- Number of Points
- 12
- Opening Angle (Deg.)
- 15 Degrees
- Material
- Steel
- Head Offset Angle
- 15 Degrees
- Reversing
- No
- Box End Type
- 12-Point Box End
- Insulated
- No
- Handle Color
- Black
- Item
- Combination Wrench
- Measurement Type
- SAE
- Finish
- Black Oxide
- Weight
- 0.32 lb
- Standards
- AS 954
- Tether Style
- Not Tether Capable
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 2 1/8 in, Overall Length 26 3/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/8 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.