Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 1 1/4", Steel
- Mfr # JHW1240RSC
- Zoro # G123924501
product price:Â
$
85.85
/ea
Key Features
Opening Angle (Deg.)
15 Degrees
Head Offset Angle
15 Degrees
Overall Length
17 in
Insulated
No
Reversing
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1240RSC
- Zoro #
- G123924501
- UPC #
- 0662459901521
- Country of Origin
- United States
Dimensions
- Overall Length
- 17 in
- Head Thickness
- 9/16 in
- Head Size
- 1 1/4 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 17 in
- Length
- 17 in
Details
- Opening Angle (Deg.)
- 15 Degrees
- Head Offset Angle
- 15 Degrees
- Insulated
- No
- Reversing
- No
- Box End Type
- 12-Point Box End
- Handle Color
- Red
- Head Type
- Offset
- Item
- Combination Wrench
- Measurement Type
- SAE
- Number of Points
- 12
- Finish
- Chrome
- Material
- Steel
- Weight
- 0.06 lb
- Tether Style
- Not Tether Capable
- Standards
- AS 954
- Shell Material
- Steel
Description
Combination Wrench, Steel, Chrome, Head Size 1 1/4 in, Overall Length 17 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.