Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 2 15/16", Steel
- Mfr # JHW1198CBL
- Zoro # G423654689
product price:Â
$
652.99
/ea
Free Shipping & Returns
Key Features
Wrench Length Style
Standard
Handle Color
Black
Weight
1.08 lb
Overall Length
32 in
Reversing
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW1198CBL
- Zoro #
- G423654689
- UPC #
- 0662459101365
- Country of Origin
- United States
- Item
- Combination Wrench
- Handle Color
- Black
- Weight
- 1.08 lb
- Reversing
- No
- Box End Type
- 12-Point Box End
- Head Offset Angle
- 15 Degrees
- Tether Style
- Not Tether Capable
- Measurement Type
- SAE
- Finish
- Black Oxide
- Number of Points
- 12
- Standards
- AS 954
- Insulated
- No
- Material
- Steel
- Opening Angle (Deg.)
- 15 Degrees
- Head Type
- Offset
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wrench Length Style
- Standard
- Overall Length
- 32 in
- Head Thickness
- 1 1/4 in
- Head Size
- 2 15/16 in
- Wire Rope Length
- 32 in
- Length
- 32 in
Description
Combination Wrench, Steel, Black Oxide, Head Size 2 15/16 in, Overall Length 32 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1 1/4 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.