Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 1 1/4", Steel
- Mfr # JHW1240YSC
- Zoro # G023924595
product price:Â
$
85.85
/ea
Key Features
Box End Type
12-Point Box End
Measurement Type
SAE
Wrench Length Style
Standard
Tether Style
Not Tether Capable
Reversing
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1240YSC
- Zoro #
- G023924595
- UPC #
- 0662459901668
- Country of Origin
- United States
Dimensions
- Wrench Length Style
- Standard
- Head Size
- 1 1/4 in
- Head Thickness
- 9/16 in
- Overall Length
- 17 in
- Wire Rope Length
- 17 in
- Length
- 17 in
Details
- Box End Type
- 12-Point Box End
- Measurement Type
- SAE
- Tether Style
- Not Tether Capable
- Reversing
- No
- Finish
- Chrome
- Material
- Steel
- Insulated
- No
- Opening Angle (Deg.)
- 15 Degrees
- Head Offset Angle
- 15 Degrees
- Handle Color
- Yellow
- Number of Points
- 12
- Weight
- 0.02 lb
- Item
- Combination Wrench
- Head Type
- Offset
- Standards
- AS 954
- Shell Material
- Steel
Description
Combination Wrench, Steel, Chrome, Head Size 1 1/4 in, Overall Length 17 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.