Combination Wrench, 13/16", Steel
- Mfr # JHW1226YSC
- Zoro # G723655003
product price:Â
$
33.79
/ea
Key Features
Head Type
Offset
Weight
0.23 lb
Head Thickness
3/8 in
Opening Angle (Deg.)
15 Degrees
Standards
AS 954
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1226YSC
- Zoro #
- G723655003
- UPC #
- 0662459901606
- Country of Origin
- United States
Dimensions
- Head Thickness
- 3/8 in
- Wrench Length Style
- Standard
- Overall Length
- 11 3/4 in
- Head Size
- 13/16 in
- Wire Rope Length
- 11 3/4 in
- Length
- 11 3/4 in
Details
- Head Type
- Offset
- Weight
- 0.23 lb
- Opening Angle (Deg.)
- 15 Degrees
- Item
- Combination Wrench
- Standards
- AS 954
- Insulated
- No
- Material
- Steel
- Tether Style
- Not Tether Capable
- Box End Type
- 12-Point Box End
- Reversing
- No
- Measurement Type
- SAE
- Number of Points
- 12
- Handle Color
- Yellow
- Finish
- Chrome
- Head Offset Angle
- 15 Degrees
- Shell Material
- Steel
Description
Combination Wrench, Steel, Chrome, Head Size 13/16 in, Overall Length 11 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.