Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 1 1/8", Steel
- Mfr # JHW1236BSC
- Zoro # G723654433
product price:Â
$
57.99
/ea
Key Features
Head Thickness
9/16 in
Finish
Black Oxide
Tether Style
Not Tether Capable
Box End Type
12-Point Box End
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1236BSC
- Zoro #
- G723654433
- UPC #
- 0662459901125
- Country of Origin
- United States
Dimensions
- Head Thickness
- 9/16 in
- Head Size
- 1 1/8 in
- Overall Length
- 15 1/2 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 15 1/2 in
- Length
- 15 1/2 in
Details
- Finish
- Black Oxide
- Tether Style
- Not Tether Capable
- Box End Type
- 12-Point Box End
- Measurement Type
- SAE
- Material
- Steel
- Insulated
- No
- Head Offset Angle
- 15 Degrees
- Handle Color
- Black
- Reversing
- No
- Head Type
- Offset
- Opening Angle (Deg.)
- 15 Degrees
- Standards
- AS 954
- Number of Points
- 12
- Weight
- 21.72 lb
- Item
- Combination Wrench
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 1 1/8 in, Overall Length 15 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 9/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.