Combination Wrench, 1 3/8", Steel
- Mfr # JHW1244B
- Zoro # G223933502
product price:Â
$
84.75
/ea
Key Features
Weight
21.42 lb
Number of Points
12
Insulated
No
Measurement Type
SAE
Head Offset Angle
15 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1244B
- Zoro #
- G223933502
- UPC #
- 0662459901156
- Country of Origin
- United States
Dimensions
- Overall Length
- 18 1/2 in
- Head Thickness
- 5/8 in
- Head Size
- 1 3/8 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 18 1/2 in
- Length
- 18 1/2 in
Details
- Weight
- 21.42 lb
- Number of Points
- 12
- Insulated
- No
- Item
- Combination Wrench
- Measurement Type
- SAE
- Head Offset Angle
- 15 Degrees
- Head Type
- Offset
- Opening Angle (Deg.)
- 15 Degrees
- Tether Style
- Not Tether Capable
- Reversing
- No
- Material
- Steel
- Finish
- Black Oxide
- Handle Color
- Black
- Standards
- AS 954
- Box End Type
- 12-Point Box End
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 1 3/8 in, Overall Length 18 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/8 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.