Combination Wrench, 3/4", Steel
- Mfr # JHW1224YSC
- Zoro # G323654444
product price:Â
$
31.49
/ea
Key Features
Box End Type
12-Point Box End
Opening Angle (Deg.)
15 Degrees
Standards
AS 954
Wrench Length Style
Standard
Head Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1224YSC
- Zoro #
- G323654444
- UPC #
- 0662459901590
- Country of Origin
- United States
Dimensions
- Wrench Length Style
- Standard
- Head Size
- 3/4 in
- Head Thickness
- 5/16 in
- Overall Length
- 11 in
- Wire Rope Length
- 11 in
- Length
- 11 in
Details
- Box End Type
- 12-Point Box End
- Opening Angle (Deg.)
- 15 Degrees
- Standards
- AS 954
- Reversing
- No
- Measurement Type
- SAE
- Insulated
- No
- Weight
- 0.2 lb
- Handle Color
- Yellow
- Head Offset Angle
- 15 Degrees
- Item
- Combination Wrench
- Material
- Steel
- Head Type
- Offset
- Tether Style
- Not Tether Capable
- Finish
- Chrome
- Number of Points
- 12
- Shell Material
- Steel
Description
Combination Wrench, Steel, Chrome, Head Size 3/4 in, Overall Length 11 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.