Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 1 5/16", Steel
- Mfr # JHW1242B
- Zoro # G423924492
product price:Â
$
79.39
/ea
Key Features
Opening Angle (Deg.)
15 Degrees
Number of Points
12
Weight
19.82 lb
Head Type
Offset
Handle Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW1242B
- Zoro #
- G423924492
- UPC #
- 0662459901149
- Country of Origin
- United States
- Opening Angle (Deg.)
- 15 Degrees
- Number of Points
- 12
- Weight
- 19.82 lb
- Head Type
- Offset
- Handle Color
- Black
- Reversing
- No
- Material
- Steel
- Finish
- Black Oxide
- Box End Type
- 12-Point Box End
- Tether Style
- Not Tether Capable
- Item
- Combination Wrench
- Head Offset Angle
- 15 Degrees
- Insulated
- No
- Standards
- AS 954
- Measurement Type
- SAE
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 17 3/4 in
- Head Thickness
- 5/8 in
- Wrench Length Style
- Standard
- Head Size
- 1 5/16 in
- Wire Rope Length
- 17 3/4 in
- Length
- 17 3/4 in
Description
Combination Wrench, Steel, Black Oxide, Head Size 1 5/16 in, Overall Length 17 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/8 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.