Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 1", Steel
- Mfr # JHW1232YSC
- Zoro # G923654530
product price:Â
$
52.99
/ea
Key Features
Finish
Chrome
Box End Type
12-Point Box End
Measurement Type
SAE
Reversing
No
Handle Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1232YSC
- Zoro #
- G923654530
- UPC #
- 0662459901637
- Country of Origin
- United States
Dimensions
- Head Thickness
- 1/2 in
- Wrench Length Style
- Standard
- Overall Length
- 14 in
- Head Size
- 1 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- Finish
- Chrome
- Box End Type
- 12-Point Box End
- Measurement Type
- SAE
- Reversing
- No
- Handle Color
- Yellow
- Standards
- AS 954
- Weight
- 0.36 lb
- Insulated
- No
- Opening Angle (Deg.)
- 15 Degrees
- Number of Points
- 12
- Tether Style
- Not Tether Capable
- Head Offset Angle
- 15 Degrees
- Head Type
- Offset
- Item
- Combination Wrench
- Material
- Steel
- Shell Material
- Steel
Description
Combination Wrench, Steel, Chrome, Head Size 1 in, Overall Length 14 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/2 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.