Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 12 pt., 25mm
- Mfr # JHW1225MSCTH
- Zoro # G7607787
product price:Â
$
75.79
/ea
Key Features
Overall Length
14-1/32"
Material
Stainless Steel
Finish
Chrome plated
Head Size
25mm
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1225MSCTH
- Zoro #
- G7607787
- UPC #
- 662459960207
- Country of Origin
- United States
Dimensions
- Overall Length
- 14-1/32"
- Head Size
- 25mm
- Size
- 25mm
Details
- Item
- Combination Wrench,12 pt.,25mm
- Material
- Stainless Steel
- Finish
- Chrome plated
- Number of Points
- 12
- Sub-Category
- Williams
- SAE or Metric
- Metric
- Features
- Measurement Type
- Metric
Description
Combination Wrench,12 pt.,25mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.