Combination Wrench, 1/2", Steel
- Mfr # JHW1216YSC
- Zoro # G523654749
product price:Â
$
21.75
/ea
Key Features
Overall Length
8 in
Material
Steel
Finish
Chrome
Head Type
Offset
Wrench Length Style
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1216YSC
- Zoro #
- G523654749
- UPC #
- 0662459901552
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 in
- Wrench Length Style
- Standard
- Head Size
- 1/2 in
- Head Thickness
- 1/4 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Material
- Steel
- Item
- Combination Wrench
- Finish
- Chrome
- Head Type
- Offset
- Number of Points
- 12
- Standards
- AS 954
- Measurement Type
- SAE
- Opening Angle (Deg.)
- 15 Degrees
- Head Offset Angle
- 15 Degrees
- Weight
- 0.12 lb
- Insulated
- No
- Reversing
- No
- Handle Color
- Yellow
- Tether Style
- Not Tether Capable
- Box End Type
- 12-Point Box End
- Shell Material
- Steel
Description
Combination Wrench, Steel, Chrome, Head Size 1/2 in, Overall Length 8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.