Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 13/16", Steel
- Mfr # JHW1226RSC
- Zoro # G923654738
product price:Â
$
33.79
/ea
Key Features
Head Size
13/16 in
Handle Color
Red
Measurement Type
SAE
Number of Points
12
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1226RSC
- Zoro #
- G923654738
- UPC #
- 0662459901460
- Country of Origin
- United States
Dimensions
- Head Size
- 13/16 in
- Head Thickness
- 3/8 in
- Overall Length
- 11 3/4 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 11 3/4 in
- Length
- 11 3/4 in
Details
- Handle Color
- Red
- Measurement Type
- SAE
- Number of Points
- 12
- Finish
- Chrome
- Tether Style
- Not Tether Capable
- Box End Type
- 12-Point Box End
- Head Offset Angle
- 15 Degrees
- Material
- Steel
- Reversing
- No
- Opening Angle (Deg.)
- 15 Degrees
- Head Type
- Offset
- Insulated
- No
- Weight
- 2.91 lb
- Item
- Combination Wrench
- Standards
- AS 954
- Shell Material
- Steel
Description
Combination Wrench, Steel, Chrome, Head Size 13/16 in, Overall Length 11 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/8 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.