Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 15/16", Steel
- Mfr # JHW1230BSC
- Zoro # G023654799
product price:Â
$
35.89
/ea
Key Features
Measurement Type
SAE
Handle Color
Black
Material
Steel
Insulated
No
Head Size
15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1230BSC
- Zoro #
- G023654799
- UPC #
- 0662459901095
- Country of Origin
- United States
Dimensions
- Head Size
- 15/16 in
- Head Thickness
- 7/16 in
- Overall Length
- 13 1/4 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 13 1/4 in
- Length
- 13 1/4 in
Details
- Measurement Type
- SAE
- Handle Color
- Black
- Material
- Steel
- Insulated
- No
- Tether Style
- Not Tether Capable
- Standards
- AS 954
- Reversing
- No
- Head Type
- Offset
- Opening Angle (Deg.)
- 15 Degrees
- Box End Type
- 12-Point Box End
- Number of Points
- 12
- Finish
- Black Oxide
- Item
- Combination Wrench
- Head Offset Angle
- 15 Degrees
- Weight
- 14.88 lb
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 15/16 in, Overall Length 13 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.