Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 2 1/16", Steel
- Mfr # JHW1191B
- Zoro # G223654391
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Tether Style
Not Tether Capable
Head Offset Angle
15 Degrees
Wrench Length Style
Standard
Weight
0.23 lb
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1191B
- Zoro #
- G223654391
- UPC #
- 0662459101273
- Country of Origin
- United States
Dimensions
- Wrench Length Style
- Standard
- Overall Length
- 25 3/4 in
- Head Thickness
- 7/8 in
- Head Size
- 2 1/16 in
- Wire Rope Length
- 25 3/4 in
- Length
- 25 3/4 in
Details
- Tether Style
- Not Tether Capable
- Head Offset Angle
- 15 Degrees
- Item
- Combination Wrench
- Weight
- 0.23 lb
- Number of Points
- 12
- Insulated
- No
- Box End Type
- 12-Point Box End
- Material
- Steel
- Finish
- Black Oxide
- Measurement Type
- SAE
- Opening Angle (Deg.)
- 15 Degrees
- Reversing
- No
- Head Type
- Offset
- Standards
- AS 954
- Handle Color
- Black
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 2 1/16 in, Overall Length 25 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/8 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.