Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 7/8", Steel
- Mfr # JHW1228BSC
- Zoro # G123654439
product price:Â
$
32.25
/ea
Key Features
Insulated
No
Head Offset Angle
15 Degrees
Opening Angle (Deg.)
15 Degrees
Reversing
No
Tether Style
Not Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW1228BSC
- Zoro #
- G123654439
- UPC #
- 0662459901088
- Country of Origin
- United States
- Insulated
- No
- Head Offset Angle
- 15 Degrees
- Item
- Combination Wrench
- Opening Angle (Deg.)
- 15 Degrees
- Reversing
- No
- Tether Style
- Not Tether Capable
- Finish
- Black Oxide
- Number of Points
- 12
- Handle Color
- Black
- Standards
- AS 954
- Material
- Steel
- Measurement Type
- SAE
- Weight
- 13.29 lb
- Head Type
- Offset
- Box End Type
- 12-Point Box End
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wrench Length Style
- Standard
- Head Size
- 7/8 in
- Head Thickness
- 7/16 in
- Overall Length
- 12 1/2 in
- Wire Rope Length
- 12 1/2 in
- Length
- 12 1/2 in
Description
Combination Wrench, Steel, Black Oxide, Head Size 7/8 in, Overall Length 12 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.