Combination Wrench, 2 1/2", Steel
- Mfr # JHW1197B
- Zoro # G623654878
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Opening Angle (Deg.)
15 Degrees
Handle Color
Black
Head Offset Angle
15 Degrees
Number of Points
12
Box End Type
12-Point Box End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1197B
- Zoro #
- G623654878
- UPC #
- 0662459101327
- Country of Origin
- United States
Dimensions
- Overall Length
- 29 7/8 in
- Wrench Length Style
- Standard
- Head Thickness
- 1 1/16 in
- Head Size
- 2 1/2 in
- Wire Rope Length
- 29 7/8 in
- Length
- 29 7/8 in
Details
- Opening Angle (Deg.)
- 15 Degrees
- Handle Color
- Black
- Head Offset Angle
- 15 Degrees
- Number of Points
- 12
- Box End Type
- 12-Point Box End
- Finish
- Black Oxide
- Measurement Type
- SAE
- Item
- Combination Wrench
- Tether Style
- Not Tether Capable
- Standards
- AS 954
- Weight
- 0.56 lb
- Material
- Steel
- Insulated
- No
- Head Type
- Offset
- Reversing
- No
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 2 1/2 in, Overall Length 29 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1 1/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.