Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 2 3/16", Steel
- Mfr # JHW1193B
- Zoro # G723924383
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Head Type
Offset
Head Offset Angle
15 Degrees
Measurement Type
SAE
Handle Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHW1193B
- Zoro #
- G723924383
- UPC #
- 0662459101297
- Country of Origin
- United States
- Finish
- Black Oxide
- Head Type
- Offset
- Head Offset Angle
- 15 Degrees
- Measurement Type
- SAE
- Handle Color
- Black
- Tether Style
- Not Tether Capable
- Insulated
- No
- Number of Points
- 12
- Opening Angle (Deg.)
- 15 Degrees
- Box End Type
- 12-Point Box End
- Material
- Steel
- Standards
- AS 954
- Item
- Combination Wrench
- Reversing
- No
- Weight
- 0.35 lb
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Wrench Length Style
- Standard
- Head Size
- 2 3/16 in
- Overall Length
- 26 7/8 in
- Head Thickness
- 15/16 in
- Wire Rope Length
- 26 7/8 in
- Length
- 26 7/8 in
Description
Combination Wrench, Steel, Black Oxide, Head Size 2 3/16 in, Overall Length 26 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 15/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.