Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 2 3/8", Steel
- Mfr # JHW1195B
- Zoro # G423654696
product price:Â
$
344.99
/ea
Free Shipping & Returns
Key Features
Head Type
Offset
Reversing
No
Wrench Length Style
Standard
Head Offset Angle
15 Degrees
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1195B
- Zoro #
- G423654696
- UPC #
- 0662459101310
- Country of Origin
- United States
Dimensions
- Wrench Length Style
- Standard
- Head Size
- 2 3/8 in
- Overall Length
- 28 3/4 in
- Head Thickness
- 1 in
- Wire Rope Length
- 28 3/4 in
- Length
- 28 3/4 in
Details
- Head Type
- Offset
- Reversing
- No
- Head Offset Angle
- 15 Degrees
- Insulated
- No
- Handle Color
- Black
- Tether Style
- Not Tether Capable
- Measurement Type
- SAE
- Material
- Steel
- Box End Type
- 12-Point Box End
- Finish
- Black Oxide
- Opening Angle (Deg.)
- 15 Degrees
- Item
- Combination Wrench
- Weight
- 0.48 lb
- Standards
- AS 954
- Number of Points
- 12
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 2 3/8 in, Overall Length 28 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.