Combination Wrench, 2 7/8", Steel
- Mfr # JHW1198BBL
- Zoro # G523654718
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Finish
Black Oxide
Opening Angle (Deg.)
15 Degrees
Overall Length
32 in
Weight
0.71 lb
Tether Style
Not Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1198BBL
- Zoro #
- G523654718
- UPC #
- 0662459101358
- Country of Origin
- United States
Dimensions
- Overall Length
- 32 in
- Head Thickness
- 1 1/4 in
- Head Size
- 2 7/8 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 32 in
- Length
- 32 in
Details
- Finish
- Black Oxide
- Item
- Combination Wrench
- Opening Angle (Deg.)
- 15 Degrees
- Weight
- 0.71 lb
- Tether Style
- Not Tether Capable
- Head Offset Angle
- 15 Degrees
- Standards
- AS 954
- Box End Type
- 12-Point Box End
- Material
- Steel
- Measurement Type
- SAE
- Number of Points
- 12
- Reversing
- No
- Head Type
- Offset
- Insulated
- No
- Handle Color
- Black
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 2 7/8 in, Overall Length 32 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1 1/4 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.