Combination Wrench, 1 7/16", Steel
- Mfr # JHW1246B
- Zoro # G423654313
product price:Â
$
94.25
/ea
Key Features
Head Offset Angle
15 Degrees
Standards
AS 954
Head Size
1 7/16 in
Handle Color
Black
Overall Length
19 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1246B
- Zoro #
- G423654313
- UPC #
- 0662459901163
- Country of Origin
- United States
Dimensions
- Head Size
- 1 7/16 in
- Overall Length
- 19 1/4 in
- Head Thickness
- 5/8 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 19 1/4 in
- Length
- 19 1/4 in
Details
- Head Offset Angle
- 15 Degrees
- Standards
- AS 954
- Handle Color
- Black
- Number of Points
- 12
- Tether Style
- Not Tether Capable
- Insulated
- No
- Item
- Combination Wrench
- Reversing
- No
- Box End Type
- 12-Point Box End
- Material
- Steel
- Head Type
- Offset
- Measurement Type
- SAE
- Finish
- Black Oxide
- Opening Angle (Deg.)
- 15 Degrees
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 1 7/16 in, Overall Length 19 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/8 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.