Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 3 1/2", Steel
- Mfr # JHW1199CBL
- Zoro # G423654979
product price:Â
$
774.99
/ea
Free Shipping & Returns
Key Features
Head Size
3 1/2 in
Number of Points
12
Finish
Black Oxide
Tether Style
Not Tether Capable
Reversing
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1199CBL
- Zoro #
- G423654979
- UPC #
- 0662459101402
- Country of Origin
- United States
Dimensions
- Head Size
- 3 1/2 in
- Head Thickness
- 1 1/4 in
- Overall Length
- 31 7/8 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 31 7/8 in
- Length
- 31 7/8 in
Details
- Item
- Combination Wrench
- Number of Points
- 12
- Finish
- Black Oxide
- Tether Style
- Not Tether Capable
- Reversing
- No
- Standards
- AS 954
- Measurement Type
- SAE
- Box End Type
- 12-Point Box End
- Weight
- 1.51 lb
- Opening Angle (Deg.)
- 15 Degrees
- Head Offset Angle
- 15 Degrees
- Head Type
- Offset
- Handle Color
- Black
- Material
- Steel
- Insulated
- No
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 3 1/2 in, Overall Length 31 7/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1 1/4 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.