Combination Wrench, 3/4", Steel
- Mfr # JHW1224RSC
- Zoro # G223654803
product price:Â
$
31.49
/ea
Key Features
Insulated
No
Standards
AS 954
Opening Angle (Deg.)
15 Degrees
Material
Steel
Weight
2.58 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1224RSC
- Zoro #
- G223654803
- UPC #
- 0662459901453
- Country of Origin
- United States
Dimensions
- Head Size
- 3/4 in
- Head Thickness
- 5/16 in
- Overall Length
- 11 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 11 in
- Length
- 11 in
Details
- Insulated
- No
- Standards
- AS 954
- Opening Angle (Deg.)
- 15 Degrees
- Material
- Steel
- Weight
- 2.58 lb
- Finish
- Chrome
- Head Offset Angle
- 15 Degrees
- Item
- Combination Wrench
- Head Type
- Offset
- Number of Points
- 12
- Reversing
- No
- Measurement Type
- SAE
- Handle Color
- Red
- Box End Type
- 12-Point Box End
- Tether Style
- Not Tether Capable
- Shell Material
- Steel
Description
Combination Wrench, Steel, Chrome, Head Size 3/4 in, Overall Length 11 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.