Shop GENIUS TOOLS
Create Account
1/2in Dr. M14 Triple Square Bit Socket 80mmL
- Mfr # 444+8314
- Zoro # G923583625
original price:Â $12.23 , new price: $11.01 , 9 percent off
new price:Â
$
11.01
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 444+8314
- Zoro #
- G923583625
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M14 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 444+8314, Triple Square Bit Socket This M14 triple square bit socket is built for consistent fit and dependable torque transfer on compatible fasteners. With a 1/2in drive and 80mm overall length (3.15in), it balances reach with control for professional hand tool setups. Made from high speed steel for strength, durability, and anti-corrosive properties, the socket is designed for frequent use. Permanent stamped size markings support faster identification and cleaner tool organization in drawers and carts. Key Benefits M14 triple square bit profile supports secure engagement and reduced slippage. 1/2in drive size fits common ratchets, torque tools, and adapters. 80mm (3.15in) overall length improves access in deeper or recessed areas. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size markings provide permanent, quick identification for better organization. Meets or exceeds ANSI standards for professional-grade tool performance. Designed and made for professional technicians, this bit socket is securely attached yet interchangeable for practical service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.