Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 3 1/8", Steel
- Mfr # JHW1199ABL
- Zoro # G623654427
product price:Â
$
667.99
/ea
Free Shipping & Returns
Key Features
Standards
AS 954
Weight
1.08 lb
Overall Length
32 in
Head Thickness
1 1/4 in
Head Type
Offset
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1199ABL
- Zoro #
- G623654427
- UPC #
- 0662459101389
- Country of Origin
- United States
Dimensions
- Overall Length
- 32 in
- Head Thickness
- 1 1/4 in
- Head Size
- 3 1/8 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 32 in
- Length
- 32 in
Details
- Standards
- AS 954
- Weight
- 1.08 lb
- Item
- Combination Wrench
- Head Type
- Offset
- Material
- Steel
- Tether Style
- Not Tether Capable
- Number of Points
- 12
- Measurement Type
- SAE
- Head Offset Angle
- 15 Degrees
- Insulated
- No
- Box End Type
- 12-Point Box End
- Opening Angle (Deg.)
- 15 Degrees
- Finish
- Black Oxide
- Reversing
- No
- Handle Color
- Black
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 3 1/8 in, Overall Length 32 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1 1/4 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.