Combination Wrench, 5/16", Steel
- Mfr # JHW1210BSC
- Zoro # G623654663
product price:Â
$
15.99
/ea
Key Features
Opening Angle (Deg.)
15 Degrees
Weight
5.08 lb
Handle Color
Black
Box End Type
12-Point Box End
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1210BSC
- Zoro #
- G623654663
- UPC #
- 0662459900999
- Country of Origin
- United States
Dimensions
- Head Thickness
- 3/16 in
- Wrench Length Style
- Standard
- Overall Length
- 5 3/4 in
- Head Size
- 5/16 in
- Wire Rope Length
- 5 3/4 in
- Length
- 5 3/4 in
Details
- Opening Angle (Deg.)
- 15 Degrees
- Item
- Combination Wrench
- Weight
- 5.08 lb
- Handle Color
- Black
- Box End Type
- 12-Point Box End
- Insulated
- No
- Standards
- AS 954
- Finish
- Black Oxide
- Measurement Type
- SAE
- Number of Points
- 12
- Tether Style
- Not Tether Capable
- Head Type
- Offset
- Reversing
- No
- Material
- Steel
- Head Offset Angle
- 15 Degrees
- Shell Material
- Steel
Description
Combination Wrench, Steel, Black Oxide, Head Size 5/16 in, Overall Length 5 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.