Combination Wrench, 5/8", Steel
- Mfr # JHW1220YSC
- Zoro # G423654825
product price:Â
$
26.15
/ea
Key Features
Head Size
5/8 in
Head Thickness
5/16 in
Insulated
No
Reversing
No
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1220YSC
- Zoro #
- G423654825
- UPC #
- 0662459901576
- Country of Origin
- United States
Dimensions
- Head Size
- 5/8 in
- Head Thickness
- 5/16 in
- Wrench Length Style
- Standard
- Overall Length
- 9 1/2 in
- Wire Rope Length
- 9 1/2 in
- Length
- 9 1/2 in
Details
- Insulated
- No
- Reversing
- No
- Material
- Steel
- Opening Angle (Deg.)
- 15 Degrees
- Item
- Combination Wrench
- Measurement Type
- SAE
- Handle Color
- Yellow
- Weight
- 0.15 lb
- Head Type
- Offset
- Head Offset Angle
- 15 Degrees
- Tether Style
- Not Tether Capable
- Box End Type
- 12-Point Box End
- Standards
- AS 954
- Finish
- Chrome
- Number of Points
- 12
- Shell Material
- Steel
Description
Combination Wrench, Steel, Chrome, Head Size 5/8 in, Overall Length 9 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 5/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.