12mm Hex Shank, T-60 Star Screwdriver Bit 200mmL
- Mfr # 6860
- Zoro # G823584500
original price:Â $18.16 , new price: $16.34 , 10 percent off
new price:Â
$
16.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6860
- Zoro #
- G823584500
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver Bit T-60 Size 12mm Hex Shank 200mm Length Durable S2 Steel Drive - 6860, Professional Screwdriver Bit This T-60 star screwdriver bit is built for consistent fastener engagement and dependable torque transfer with a 12mm hex shank. Its extended 200mm length helps reach recessed or obstructed fasteners while maintaining control and stability during use. Manufactured from durable S2 steel and heat treated for a tough exterior with a strong inner core, it is designed for long-term professional service. Sizes are stamped for permanent, easy identification, supporting faster tool selection and better organization. Key Benefits T-60 star tip supports secure engagement and helps reduce fastener cam-out. 12mm hex shank provides a solid fit for strong torque transfer. 200mm length improves access to hard-to-reach or recessed fasteners. S2 steel construction promotes durability for demanding, repeated professional use. Heat treated for a tough exterior and a resilient inner core. Permanently stamped sizing makes identification quick, accurate, and long lasting. Meets or exceeds ANSI standards for quality and consistent performance expectations. Engineered for professional technicians, this bit balances reach, strength, and clear identification in a single piece.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.