Combination Wrench, 7/8", Steel
- Mfr # JHW1228YSC
- Zoro # G223654841
product price:Â
$
39.89
/ea
Key Features
Handle Color
Yellow
Insulated
No
Head Thickness
7/16 in
Reversing
No
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1228YSC
- Zoro #
- G223654841
- UPC #
- 0662459901613
- Country of Origin
- United States
Dimensions
- Head Thickness
- 7/16 in
- Head Size
- 7/8 in
- Overall Length
- 12 1/2 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 12 1/2 in
- Length
- 12 1/2 in
Details
- Handle Color
- Yellow
- Insulated
- No
- Reversing
- No
- Measurement Type
- SAE
- Item
- Combination Wrench
- Material
- Steel
- Head Offset Angle
- 15 Degrees
- Box End Type
- 12-Point Box End
- Head Type
- Offset
- Opening Angle (Deg.)
- 15 Degrees
- Finish
- Chrome
- Weight
- 0.26 lb
- Number of Points
- 12
- Standards
- AS 954
- Tether Style
- Not Tether Capable
- Shell Material
- Steel
Description
Combination Wrench, Steel, Chrome, Head Size 7/8 in, Overall Length 12 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 7/16 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.