Shop WILLIAMS
See all product information
Create Account
Combination Wrench, 9/16", Steel
- Mfr # JHW1218RSC
- Zoro # G123654842
product price:Â
$
23.49
/ea
Key Features
Insulated
No
Head Size
9/16 in
Standards
AS 954
Handle Color
Red
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1218RSC
- Zoro #
- G123654842
- UPC #
- 0662459901422
- Country of Origin
- United States
Dimensions
- Head Size
- 9/16 in
- Overall Length
- 8 3/4 in
- Head Thickness
- 1/4 in
- Wrench Length Style
- Standard
- Wire Rope Length
- 8 3/4 in
- Length
- 8 3/4 in
Details
- Insulated
- No
- Standards
- AS 954
- Handle Color
- Red
- Material
- Steel
- Number of Points
- 12
- Head Offset Angle
- 15 Degrees
- Reversing
- No
- Weight
- 1.48 lb
- Finish
- Chrome
- Item
- Combination Wrench
- Tether Style
- Not Tether Capable
- Head Type
- Offset
- Box End Type
- 12-Point Box End
- Measurement Type
- SAE
- Opening Angle (Deg.)
- 15 Degrees
- Shell Material
- Steel
Description
Combination Wrench, Steel, Chrome, Head Size 9/16 in, Overall Length 8 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.