Combination Wrench, 9/16", Steel
- Mfr # JHW1218YSC
- Zoro # G023654676
product price:Â
$
23.49
/ea
Key Features
Head Offset Angle
15 Degrees
Reversing
No
Wrench Length Style
Standard
Box End Type
12-Point Box End
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHW1218YSC
- Zoro #
- G023654676
- UPC #
- 0662459901569
- Country of Origin
- United States
Dimensions
- Wrench Length Style
- Standard
- Head Size
- 9/16 in
- Overall Length
- 8 3/4 in
- Head Thickness
- 1/4 in
- Wire Rope Length
- 8 3/4 in
- Length
- 8 3/4 in
Details
- Item
- Combination Wrench
- Head Offset Angle
- 15 Degrees
- Reversing
- No
- Box End Type
- 12-Point Box End
- Insulated
- No
- Head Type
- Offset
- Material
- Steel
- Tether Style
- Not Tether Capable
- Handle Color
- Yellow
- Standards
- AS 954
- Finish
- Chrome
- Number of Points
- 12
- Measurement Type
- SAE
- Weight
- 0.13 lb
- Opening Angle (Deg.)
- 15 Degrees
- Shell Material
- Steel
Description
Combination Wrench, Steel, Chrome, Head Size 9/16 in, Overall Length 8 3/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 1/4 in, SAE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.