Shop WILLIAMS
See all product information
Create Account
Combination Wrench Set, 1 1/4" L, Stl, SAE
- Mfr # JHWWS1172BSC
- Zoro # G723924574
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
Insulated
No
Box End Type
12-Point Box End
Weight
1.65 lb
Wrench Length Style
Standard
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWWS1172BSC
- Zoro #
- G723924574
- UPC #
- 0662459902016
- Country of Origin
- United States
Dimensions
- Wrench Length Style
- Standard
- Head Size
- 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Details
- Insulated
- No
- Box End Type
- 12-Point Box End
- Weight
- 1.65 lb
- Material
- Steel
- Tether Style
- Not Tether Capable
- Standards
- AS 954
- Measurement Type
- SAE
- Reversing
- No
- Container Type
- Tool Roll
- Finish
- Black Oxide
- Number of Tools
- 15
- Item
- Combination Wrench Set
- Head Type
- Standard
- Opening Angle (Deg.)
- 15 Degrees
- Number of Points
- 12
- Shell Material
- Steel
Description
Combination Wrench Set, Steel, Black Oxide, Number of Tools 15, Range of Head Sizes 5/16 in to 1 1/4 in, Standard, Tool Roll, SAE, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, Opening Angle (Deg.) 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.