Shop GENIUS TOOLS
Create Account
3/8in Dr. 0.6 x 4.0mm Slotted Bit Socket 180mmL
- Mfr # 308+1740
- Zoro # G323581498
original price:Â $9.15 , new price: $8.24 , 9 percent off
new price:Â
$
8.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1740
- Zoro #
- G323581498
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Bit Socket 0.6 x 4.0mm Size 3/8 Inch Drive 180mm Length Durable Design - 308+1740 Slotted Bit Socket This slotted bit socket is built for accurate engagement on 0.6 x 4.0mm slotted fasteners, with an extended 180mm overall length for improved access. The design supports steady control when working in tighter spaces where standard-length sockets can't reach. Made from High Speed Steel, it delivers high strength and durability with anti-corrosive properties for demanding shop conditions. Permanent size stamping supports fast identification and cleaner tool organization, helping reduce downtime during repetitive service work. Key Benefits 0.6 x 4.0mm slotted size provides consistent fit and reliable fastener engagement. 3/8 inch drive format integrates easily with common professional ratchets and extensions. 180mm overall length improves reach for recessed or difficult-to-access fasteners. High Speed Steel construction offers high strength and long-term durability. Anti-corrosive properties help maintain performance in harsh or exposed environments. Interchangeable bit socket design stays securely attached during demanding, repeated use. Stamped size markings enable quick identification and more efficient tool organization. Genius Tools Slotted Bit Socket 0.6 x 4.0mm Size 3/8 Inch Drive 180mm Length Durable Design - 308+1740 is built to meet or exceed ANSI standards and is designed for professional technicians who rely on dependable fit and lasting construction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.