Combination Wrench Set, 1 1/4" L, Stl, SAE
- Mfr # JHWWS1172YSC
- Zoro # G023924496
product price:Â
$
501.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Opening Angle (Deg.)
15 Degrees
Head Size
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Insulated
No
Number of Tools
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWWS1172YSC
- Zoro #
- G023924496
- UPC #
- 0662459902078
- Country of Origin
- United States
Dimensions
- Head Size
- 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
- Wrench Length Style
- Standard
- Overall Length
- 1 1/4 in
- Length
- 1 1/4 in
Details
- Finish
- Chrome
- Opening Angle (Deg.)
- 15 Degrees
- Insulated
- No
- Number of Tools
- 14
- Measurement Type
- SAE
- Material
- Steel
- Head Type
- Standard
- Tether Style
- Not Tether Capable
- Number of Points
- 12
- Container Type
- Tool Roll
- Item
- Combination Wrench Set
- Standards
- AS 954
- Reversing
- No
- Box End Type
- 12-Point Box End
- Weight
- 0.04 lb
- Shell Material
- Steel
Description
Combination Wrench Set, Steel, Chrome, Number of Tools 14, Range of Head Sizes 3/8 in to 1 1/4 in, Standard, Tool Roll, SAE, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, Opening Angle (Deg.) 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.