Shop WILLIAMS
See all product information
Create Account
Combination Wrench Set, 2" L, Steel, SAE
- Mfr # JHWWS1190BSC
- Zoro # G623654809
product price:Â
$
1,572.99
/ea
Free Shipping & Returns
Key Features
Measurement Type
SAE
Tether Style
Not Tether Capable
Head Size
5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 9/16 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in
Head Type
Standard
Box End Type
12-Point Box End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWWS1190BSC
- Zoro #
- G623654809
- UPC #
- 0662459928795
- Country of Origin
- United States
Dimensions
- Head Size
- 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 9/16 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in
- Wrench Length Style
- Standard
- Overall Length
- 2 in
- Length
- 2 in
Details
- Item
- Black Industrial Finish Combination Wrenches
- Measurement Type
- SAE
- Tether Style
- Not Tether Capable
- Head Type
- Standard
- Box End Type
- 12-Point Box End
- Opening Angle (Deg.)
- 15 Degrees
- Weight
- 0.31 lb
- Finish
- Black Oxide
- Insulated
- No
- Number of Points
- 12
- Material
- Steel
- Reversing
- No
- Number of Tools
- 26
- Container Type
- Tool Roll
- Standards
- AS 954
- Shell Material
- Steel
Description
Black Industrial Finish Combination Wrenches, Steel, Black Oxide, Number of Tools 26, Range of Head Sizes 5/16 in to 2 in, Standard, Tool Roll, SAE, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 9/16 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in, Opening Angle (Deg.) 15 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.