Combo Ratchet Wrench Set, 19 pcs.
- Mfr # JHMWS1125NRC
- Zoro # G7620649
product price:
$
347.99
/ea
Free Shipping & Returns
Key Features
SAE or Metric
Metric
Finish
High Polish Chrome
Size
6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm
Wrench Style
Combination
Number of Points
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHMWS1125NRC
- Zoro #
- G7620649
- UPC #
- 662459358707
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm
Details
- Item
- Combo Ratchet Wrench Set,19 pcs.
- SAE or Metric
- Metric
- Finish
- High Polish Chrome
- Wrench Style
- Combination
- Number of Points
- 12
- Includes
- Sub-Category
- Williams
Description
Combo Ratchet Wrench Set,19 pcs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.