Shop WILLIAMS
See all product information
Create Account
Combo Slip-Joint Plier, 10"
- Mfr # JHWPL-10C-TH
- Zoro # G7599588
product price:Â
$
44.15
/ea
Key Features
Features
Multiple Parallel Jaw Positions are Locked in to Proper Groove for Superior Non-Slip Performance, Shear Type Wire Cutter
Handle Type
Double Dipped Plastic
Jaw Length
1-13/32"
Jaw Width
1/2"
Overall Length
10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWPL-10C-TH
- Zoro #
- G7599588
- UPC #
- 662459960405
- Country of Origin
- United States
Dimensions
- Jaw Length
- 1-13/32"
- Jaw Width
- 1/2"
- Overall Length
- 10"
Details
- Features
- Multiple Parallel Jaw Positions are Locked in to Proper Groove for Superior Non-Slip Performance, Shear Type Wire Cutter
- Handle Type
- Double Dipped Plastic
- Finish
- polished
- Plier Item
- Height Combination Slip-Joint Pliers
- Wire Cutter
- Yes
- Sub-Category
- Williams
- Item
- Combo Slip-Joint Plier,10"
Description
Combo Slip-Joint Plier,10 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.