Shop WILLIAMS
See all product information
Create Account
Fixed Tip Retaining Ring Plier, External
- Mfr # JHWPL-534
- Zoro # G6522017
product price:Â
$
23.39
/ea
Key Features
Features
External - used for Installing and Removing External Retaining Rings on a Shaft without Damage to the Ring, Designed for Accurate Fit and Long Wear by Precision Forming and Induction Hardening
Material
Carbon Steel
Overall Length
7"
Plier Item
Fixed Tip Retaining External Ring Pliers
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWPL-534
- Zoro #
- G6522017
- UPC #
- 662459270474
- Country of Origin
- United States
Dimensions
- Overall Length
- 7"
Details
- Features
- External - used for Installing and Removing External Retaining Rings on a Shaft without Damage to the Ring, Designed for Accurate Fit and Long Wear by Precision Forming and Induction Hardening
- Material
- Carbon Steel
- Plier Item
- Fixed Tip Retaining External Ring Pliers
- Item
- Fixed Tip Retaining Ring Plier,External
- Sub-Category
- Williams
Description
Fixed Tip Retaining Ring Plier,External
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.