Shop WILLIAMS

Combo Wrench, 12 pt., 33mm, Satin Chrome

  • Mfr # JHW11533

  • Zoro # G7608137


product price:  $42.55
/ea

Key Features

Overall Length
8-1/2"
Finish
Satin Chrome
Head Size
33mm
Number of Points
12
Measurement Type
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JHW11533
Zoro #
G7608137
UPC #
662459338792
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8-1/2"
Head Size
33mm

Details

Finish
Satin Chrome
Number of Points
12
Measurement Type
Metric

Description

Combo Wrench,12 pt.,33mm,Satin Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.