Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hearth Heater, Natural Gas, Top Vent Vent Type, Gravity Convection

  • Mfr # 5002522A

  • Zoro # G9612775


product price: $1,551.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Heater Type
Top Vent
Gas Type
NG
BtuH Input
50,000
BtuH Output
34,500
Ignition Type
Matchless Piezo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5002522A
Zoro #
G9612775
UPC #
-
Country of Origin
United States

Dimensions

Height
32 7/8 in
Width
30 in
Depth
16 in
Manufacturers Warranty Length
10 yr Combustion Chamber, 1 yr All Other Parts
Overall Width
30 in
Overall Height
32 7/8 in
Overall Dimensions - H x W x D
32 7/8 in x 30 in x 16 in
Vent Diameter
4 in
Overall Depth
16 in
Connection Size
1/2 in

Details

Item
Hearth Heater
Heater Type
Top Vent
Gas Type
NG
BtuH Input
50,000
BtuH Output
34,500
Ignition Type
Matchless Piezo
Gas Connection
1/2 in NPT
Includes
Venting
Built-In Features
Quiet Operation
Floor to Center of Vent
22 3/4 in
Vent Type
Top Vent
Standards
CSA
Number of Speeds
0
Vent
4 in
Features
Quiet Operation
Heating Capacity Input
50,000 BtuH
Product Type
Free-Standing Vented Gas Floor Heater
Connection Type
NPT
Cabinet Style
Visual Flame
Heating Method
Gravity Convection
Housing Color
Black
Housing Finish
Powder Coated
Fuel Type
Natural Gas
Heating Capacity Output
34,500 BtuH
Housing Material
Steel
Safety Features
Vent Limit Switch
Heating Area
1,250 sq ft
Thermostat Included
No

Description

Product Type Free-Standing Vented Gas Floor Heater, Fuel Type Natural Gas, Cabinet Style Visual Flame, Heating Capacity Input 50,000 BtuH, Heating Capacity Output 34,500 BtuH, Thermostat Included No, Vent Diameter 4 in, Overall Height 32 7/8 in, Overall Width 30 in, Overall Depth 16 in, Safety Features Vent Limit Switch, Connection Size 1/2 in, Connection Type NPT, Floor to Center of Vent 22 3/4 in, Heating Area 1,250 sq ft, Heating Method Gravity Convection, Housing Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.