Recessed-Mount Gas Wall Heater, Natural Gas, Direct Counter Flow Vent Type, Fan Forced Convection

  • Mfr # 4007732

  • Zoro # G9613037


product price:  $1,796.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Heater Type
Direct Vent Counter Flow
Gas Type
NG
BtuH Input
40,000
BtuH Output
32,000
Ignition Type
Standing Pilot
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4007732
Zoro #
G9613037
UPC #
-
Country of Origin
United States

Dimensions

Height
77 3/8 in
Width
14 1/8 in
Manufacturers Warranty Length
10 yr. Combustion Chamber, 1 yr. All Other Parts
Wall Opening Width
14 3/8 in
Wall Opening Depth
10 in
Depth
11 3/4 in
Wall Opening Height
77 3/8 in
Overall Height
77 3/8 in
Overall Width
14 1/8 in
Overall Dimensions - H x W x D
77 3/8 in x 14 1/8 in x 11 3/4 in
Overall Depth
11 3/4 in
Minimum Cylinder Size
100 lb

Details

Item
Recessed-Mount Gas Wall Heater
Heater Type
Direct Vent Counter Flow
Gas Type
NG
BtuH Input
40,000
BtuH Output
32,000
Ignition Type
Standing Pilot
Air Flow
325 cfm
Heater Voltage
120 V AC
Standards
CSA
Vent
9 in
Built-In Features
Contemporary
Vent Type
Direct Counter Flow
Includes
Venting
Amps AC
2 A
Floor to Center of Vent
59 in
Number of Speeds
1
Gas Connection
1/2 in NPT
Wall Type
Single
Features
Contemporary
Housing Color
White
Heating Capacity Input
40,000 BtuH
Housing Material
Steel
Ignition Type/Ignition Power Source
Standing Pilot/Electric
For Use Outdoors
Indoor Only
Ignition Power Source
Electric
Heating Area
940 sq ft
Heating Method
Fan Forced Convection
Mounting Location
Wall
Housing Finish
Powder Coated Paint
Heating Capacity Output
32,000 BtuH
Thermostat Included
No
Fuel Type
Natural Gas
Venting
Vented
For Use Indoors/Outdoors
Indoor Only

Description

Vent Type Direct Counter Flow, Fuel Type Natural Gas, Heating Method Fan Forced Convection, Heating Capacity Input 40,000 BtuH, Heating Capacity Output 32,000 BtuH, Heating Area 940 sq ft, Ignition Type Standing Pilot, Ignition Power Source Electric, Air Flow 325 cfm, Overall Height 77 3/8 in, Overall Width 14 1/8 in, Overall Depth 11 3/4 in, Mounting Location Wall, Mounting Type Semi-Recessed, Thermostat Included No, Venting Vented, Wall Type Single, For Use Indoors/Outdoors Indoor Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.