This item is Discontinued.

Williams Comfort Products Pro Tech, 64in., Air Curtain, 115V, Black PROT064-00ABL

Pro Tech, 64in., Air Curtain, 115V, Black (Discontinued)

  • Mfr # PROT064-00ABL
  • Zoro # G3100520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PROT064-00ABL
Zoro #
G3100520
UPC #
0093909600952
Country of Origin
United States

Dimensions

Width
64 in
Max. Mounting Height
10 ft
Height
11 in
Air Curtain Max. Door Width
64 ft
Depth
12 7/8 in

Details

Item
Air Curtain
Phase
1
Air Curtain Finish
Powder Coated
Number of Motors
2
Air Curtain Air Velocity
3825 fpm
Voltage
115 V
Air Curtain Air Volume
5100 cfm
Air Curtain dBA @ 10 Feet
68
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60 hz
Air Curtain Item
High Velocity Air Curtain
Motor HP
1/2 hp
Standards
ETL, AMCA
Motor Type
Permanent Split Capacitor
Requires
Door Limit Switch
Housing Color
Black
Motor Enclosure
TEAO
Max. RPM
1750
Number of Speeds
1
Max. Amps
12.8
Housing Material
Powder Coated Steel

Description

High Velocity Air Curtain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.