Recessed-Mount Gas Wall Heater, Natural Gas, Direct Counter Flow Vent Type, Fan Forced Convection

  • Mfr # 4007332

  • Zoro # G9613046


product price:  $2,191.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Heater Type
Direct Vent Counter Flow
Gas Type
NG
BtuH Input
40,000
BtuH Output
32,000
Ignition Type
Electronic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4007332
Zoro #
G9613046
UPC #
093909000356
Country of Origin
United States

Dimensions

Height
77 3/8 in
Width
14 1/8 in
Wall Opening Depth
10 in
Wall Opening Width
14 3/8 in
Depth
11 3/4 in
Wall Opening Height
77 3/8 in
Manufacturers Warranty Length
10 yr. Combustion Chamber, 1 yr. All Other Parts
Overall Height
77 3/8 in
Overall Width
14 1/8 in
Minimum Cylinder Size
100 lb
Overall Depth
11 3/4 in
Overall Dimensions - H x W x D
77 3/8 in x 14 1/8 in x 11 3/4 in

Details

Item
Recessed-Mount Gas Wall Heater
Heater Type
Direct Vent Counter Flow
Gas Type
NG
BtuH Input
40,000
BtuH Output
32,000
Ignition Type
Electronic
Air Flow
325 cfm
Heater Voltage
120 V AC
Number of Speeds
1
Vent Type
Direct Counter Flow
Standards
CSA
Vent
9 in
Amps AC
2 A
Gas Connection
1/2 in NPT
Floor to Center of Vent
59 in
Built-In Features
Contemporary
Includes
Venting
Wall Type
Single
Features
Contemporary
Thermostat Included
No
For Use Outdoors
Indoor Only
Heating Capacity Input
40,000 BtuH
Heating Capacity Output
32,000 BtuH
Housing Material
Steel
Ignition Type/Ignition Power Source
Electronic/Electric
Fuel Type
Natural Gas
Ignition Power Source
Electric
Mounting Location
Wall
Heating Area
940 sq ft
Heating Method
Fan Forced Convection
Housing Finish
Powder Coated Paint
Venting
Vented
Housing Color
White
For Use Indoors/Outdoors
Indoor Only

Description

Vent Type Direct Counter Flow, Fuel Type Natural Gas, Heating Method Fan Forced Convection, Heating Capacity Input 40,000 BtuH, Heating Capacity Output 32,000 BtuH, Heating Area 940 sq ft, Ignition Type Electronic, Ignition Power Source Electric, Air Flow 325 cfm, Overall Height 77 3/8 in, Overall Width 14 1/8 in, Overall Depth 11 3/4 in, Mounting Location Wall, Mounting Type Semi-Recessed, Thermostat Included No, Venting Vented, Wall Type Single, For Use Indoors/Outdoors Indoor Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.