This item is Discontinued.

Williams Comfort Products Slim Tech, 42in., Air Curtain, 115V, White SLIMT042-00AWH

Slim Tech, 42in., Air Curtain, 115V, White (Discontinued)

  • Mfr # SLIMT042-00AWH
  • Zoro # G3100931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLIMT042-00AWH
Zoro #
G3100931
UPC #
0093909600068
Country of Origin
United States

Dimensions

Width
42 in
Max. Mounting Height
8 ft
Height
8 1/2 in
Air Curtain Max. Door Width
42 ft
Depth
7 7/8 in

Details

Item
Air Curtain
Phase
1
Air Curtain Finish
Powder Coated
Number of Motors
1
Air Curtain Air Velocity
1800 fpm
Voltage
115 V
Air Curtain Air Volume
1050 cfm
Air Curtain dBA @ 10 Feet
49
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60 hz
Number of Speeds
Variable
Motor HP
1/4
Motor Enclosure
TEAO
Max. RPM
1550
Air Curtain Item
High Velocity Air Curtain
Requires
Door Limit Switch
Standards
ETL, AMCA
Max. Amps
3.2
Housing Color
White
Motor Type
Permanent Split Capacitor
Housing Material
Powder Coated Steel

Description

High Velocity Air Curtain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.