This item is Discontinued.

Williams Comfort Products Slim Tech, 72in., Air Curtain, 208V, White SLIMT072-00CWH

Slim Tech, 72in., Air Curtain, 208V, White (Discontinued)

  • Mfr # SLIMT072-00CWH
  • Zoro # G3100730
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLIMT072-00CWH
Zoro #
G3100730
UPC #
0093909600259
Country of Origin
United States

Dimensions

Width
72 in
Max. Mounting Height
8 ft
Height
8 1/2 in
Air Curtain Max. Door Width
72 ft
Depth
7 7/8 in

Details

Item
Air Curtain
Phase
1
Air Curtain Finish
Powder Coated
Number of Motors
1
Air Curtain Air Velocity
1800 fpm
Voltage
208
Air Curtain Air Volume
1800 cfm
Air Curtain dBA @ 10 Feet
52
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60 hz
Number of Speeds
Variable
Standards
ETL, AMCA
Motor HP
1/4
Motor Enclosure
TEAO
Max. Amps
1.5
Air Curtain Item
High Velocity Air Curtain
Motor Type
Permanent Split Capacitor
Max. RPM
1550
Requires
Door Limit Switch
Housing Color
White
Housing Material
Powder Coated Steel

Description

High Velocity Air Curtain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.