This item is Discontinued.

Williams Comfort Products Surface-Mount Gas Wall Heater, Propane, Direct Vent Vent Type, Fan Forced Convection 1773511

Surface-Mount Gas Wall Heater, Propane, Direct Vent Vent Type, Fan Forced Convection (Discontinued)

  • Mfr # 1773511
  • Zoro # G9612881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1773511
Zoro #
G9612881
UPC #
-
Country of Origin
Italy

Dimensions

Height
28 1/8 in
Width
21 3/4 in
Depth
8 1/4 in
Manufacturers Warranty Length
10 yr. Combustion Chamber, 1 yr. All Other Parts
Wall Opening Width
2 in
Overall Depth
8 1/4 in
Overall Dimensions - H x W x D
28 1/8 in x 8 1/4 in x 8 1/4 in
Minimum Cylinder Size
100 lb
Overall Height
28 1/8 in
Overall Width
21 3/4 in

Details

Item
Surface-Mount Gas Wall Heater
Heater Type
Direct Vent
Gas Type
LP
BtuH Input
17,000
BtuH Output
14,514
Ignition Type
Matchless Piezo
Air Flow
129 cfm
Heater Voltage
120 V AC
Amps AC
Less than 1
Gas Connection
1/2 in NPT
Vent Type
Direct Vent
Number of Speeds
1
Includes
External Vent Cap, Flanged Air Inlet Tube, Flue Outlet Tube, O-Ring
Standards
CSA
Vent
9 in
Built-In Features
High Efficiency, Electronic Ignition, Contemporary
Wall Type
Single
Heating Area
2,000 sq ft
Heating Capacity Input
17,700 BtuH
Ignition Type/Ignition Power Source
Matchless Piezo/Manual Push Button
For Use Outdoors
Indoor Only
Housing Finish
Powder Paint
Heating Method
Fan Forced Convection
Features
Contemporary, High Efficiency
Housing Material
Steel
Fuel Type
Propane
Housing Color
White
Venting
Vented
Heating Capacity Output
13,500 BtuH
Ignition Power Source
Manual
Mounting Location
Wall
For Use Indoors/Outdoors
Indoor Only

Description

Vent Type Direct Vent, Fuel Type Propane, Heating Method Fan Forced Convection, Heating Capacity Input 17,700 BtuH, Heating Capacity Output 13,500 BtuH, Heating Area 2,000 sq ft, Ignition Type Matchless Piezo, Ignition Power Source Manual, Air Flow 129 cfm, Overall Height 28 1/8 in, Overall Width 21 3/4 in, Overall Depth 8 1/4 in, Mounting Location Wall, Mounting Type Surface, Venting Vented, Wall Type Single, For Use Indoors/Outdoors Indoor Only, Heater Voltage 120 V AC, Housing Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.