Shop WILLIAMS
See all product information
Create Account
Double Headed Box End Wrench, 1/2 x 9/16 in Wrench, 12 Points, 25 Deg Offset, 6-3/4 in OAL
- Mfr # JHWRBO-1618
- Zoro # G116312513
product price:Â
$
29.85
/ea
Key Features
Box End Thickness
1/2 in
Box End Width
1 x 1-5/32 in
Handle Type
Flat
Overall Length
6-3/4 in
Wrench Opening
1/2 x 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWRBO-1618
- Zoro #
- G116312513
- UPC #
- 662459107220
- Country of Origin
- United States
- Handle Type
- Flat
- Wrench Opening
- 1/2 x 9/16 in
- Measurement System
- Imperial
- Type
- Double Headed
- Wrench Type
- Offset, Reversible, Ratcheting
- Finish
- Polished Chrome
- Offset Angle
- 25 deg
- Number of Points
- 12
Dimensions
- Box End Thickness
- 1/2 in
- Box End Width
- 1 x 1-5/32 in
- Overall Length
- 6-3/4 in
Description
Williams 1/2 in x 9/16 in double head ratcheting box wrench 12 point, SAE.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.