Shop GENIUS TOOLS
Create Account
(#571150)#1 Philips Screwdriver 170mmL
- Mfr # 593+1401
- Zoro # G223584711
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+1401
- Zoro #
- G223584711
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #1 Drive 170mm Length Precision Tip Ergonomic Handle - 593+1401 Professional Phillips Screwdriver This PH.1 Phillips screwdriver is built for consistent fastening work where fit, control, and durability matter. With a 170mm overall length and a plastic ergonomic handle, it balances reach with stable hand positioning for accurate screw engagement. Made from high speed steel with anti-corrosive properties, the shaft and tip are designed to hold up in demanding shop and field conditions. Precision-machined tip geometry helps the driver seat cleanly in fasteners, reducing slip and improving repeatable results. Key Benefits PH.1 Phillips tip suits a wide range of common cross-head fasteners. 170mm overall length provides reach while maintaining controlled hand placement. High speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help the tool stay reliable in tough working environments. Precision-machined tip improves fastener fit for accurate, efficient turning. Ergonomic plastic handle promotes a firm grip and reduced hand fatigue. Meets or exceeds ANSI standards for dependable professional hand tool performance. Designed and made for professional technicians, this screwdriver focuses on core requirements: dependable materials, a properly machined Phillips tip, and a handle shape that supports confident torque transfer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.