Shop WILLIAMS
See all product information
Create Account
Double Wrench, Open End, Short, 3/8 x 7/16
- Mfr # JHWOES-1214
- Zoro # G7631410
product price:Â
$
15.69
/ea
Key Features
Finish
Satin Chrome
Overall Length
3-3/4"
Head Size
3/8" x 7/16"
Features
Two Openings in Each Wrench With 45 Degrees Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Continuous Arc Design Minimizes Spreading and is Stronger than V Design, Satin Chrome Finish Provides Good Grip and Cleans Easily
Measurement Type
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWOES-1214
- Zoro #
- G7631410
- UPC #
- 662459103192
- Country of Origin
- United States
Dimensions
- Overall Length
- 3-3/4"
- Head Size
- 3/8" x 7/16"
Details
- Finish
- Satin Chrome
- Features
- Two Openings in Each Wrench With 45 Degrees Chamfer on Wrench Ends Allow Easy Placement of Wrench on the Fastener, Continuous Arc Design Minimizes Spreading and is Stronger than V Design, Satin Chrome Finish Provides Good Grip and Cleans Easily
- Measurement Type
- SAE
Description
Double Wrench,Open End,Short,3/8 x 7/16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.