Shop WILLIAMS
See all product information
Create Account
Flex Handle, 12-1/8", 1/2" D
- Mfr # JHWS-40AA-TH
- Zoro # G7620929
product price:Â
$
93.29
/ea
Key Features
Finish
Chrome plated
Overall Length
10-13/16"
SAE or Metric
SAE
Wrench Style
Flex Handle
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JHWS-40AA-TH
- Zoro #
- G7620929
- UPC #
- 662459963628
- Country of Origin
- United States
- Finish
- Chrome plated
- SAE or Metric
- SAE
- Wrench Style
- Flex Handle
- Item
- Flex Handle,12-1/8",1/2" D
- Sub-Category
- Williams
Dimensions
- Overall Length
- 10-13/16"
- Drive Size
- 1/2"
Description
Flex Handle,12-1/8 In.,1/2 In. D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.